General Tools MMD4E General Tool Seeker Pin-Type Moisture Meter

Representative image only.

General Tools MMD4E General Tool Seeker Pin-Type Moisture Meter

General Tools | Mfr: MMD4E| Item: 3780381

Ideal for measuring moisture content in wood and other construction materials

₹15,200.00INR / Each

₹15,200.00INR / Each
Product Description

Includes

one 9 V battery

Key Features

  • Moisture alarm with audio and on-screen icons indicates low, medium and high moisture levels
  • NOT recommended for brick and concrete
  • 1 year warranty

More About this Item

These meters measure moisture content in wood and other building materials. The LCD indicates a relative moisture reading in numeric digits from 0.0 to 99.9 and provides an audio/visual alarm that indicates three levels of moisture: low, medium, and high. Alarms are activated if the moisture measurements exceed predetermined set points. Other features include material selection switch, automatic calibration, hold function, low-battery indicator, and auto power-off.

Model MMD4E uses pins to measure moisture content on materials that require penetration to get a reliable reading.

Model MMD5NP permits noninvasive measurement of moisture content to a depth of ¾” (19 mm) below the surface of materials using pinless technology

1 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypeMoisture level
  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)50
  • Moisture Range Non-Wood Scale (Min) (%)15
  • Moisture Range Non-Wood Scale (Max) (%)33
  • Display TypeDigital
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)6
  • Width (in)2 39/64
  • Length (in)51/64
  • DescriptionGeneral Tool Seeker Pin-Type Moisture Meter
  • Warranty1 year
Reviews
Q&A