General Tools EP8709 Multi-Function Humidity Meter with Dew Point

Representative image only.

General Tools EP8709 Multi-Function Humidity Meter with Dew Point

General Tools | Mfr: EP8709| Item: 3780477

Compact and rugged design featuring a large display

₹22,100.00INR / Each

₹22,100.00INR / Each

Buy It Together

Current Item

General Tools EP8709 Multi-Function Humidity Meter with Dew Point
General Tools EP8709 Multi-Function Humidity Meter with Dew Point
3780477

₹22,100.00INR / Each
+ =
Total Price 42500.00 ADD 2 ITEMS TO CART
Product Description

Includes

protective sensor cap and 9V battery. Model EP8710 also includes external temperature probe

Key Features

  • Ideal for monitoring enviromental conditions
  • 1 year warranty

More About this Item

Measure temperature, humidity and dew point in a variety of applications including industrial, research, and building inspection These thermohygrometers simultaneously display any two parameters; temperature, humidity or dew point. View measurements in low light areas with backlit display. Meters can also be calibrated in the field using optional RH calibration standard salts (37803-05).

Model EP8709 includes the same features as the EP8708 plus adds wet bulb and Min/Max/Hold function.

1 Year WarrantyConformite Europeenne
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)99.9
  • RH Accuracy±3% RH from 5% to 95% RH
  • RH Resolution (%)0.001
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time60 seconds
  • Display Type2" LCD (backlit)
  • Battery1 9V (included)
  • Height (in)7 9/16
  • Width (in)2 2/5
  • Depth (in)1 9/16
  • DescriptionMulti-Function Humidity Meter with Dew Point
  • Warranty1 year
Reviews
Q&A