General Tools DM8200 Digital Manometer with range of 0 to 100 psi

Representative image only.

General Tools DM8200 Digital Manometer with range of 0 to 100 psi

General Tools | Mfr: DM8200| Item: 6860306

Read gauge and differential pressure in 11 units of measure!

₹53,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹53,000.00INR / Each

Buy It Together

Current Item

General Tools DM8200 Digital Manometer with range of 0 to 100 psi
General Tools DM8200 Digital Manometer with range of 0 to 100 psi
6860306

₹53,000.00INR / Each
+ =
Total Price 90400.00 ADD 2 ITEMS TO CART
Product Description

Includes

connection hose, 9 V battery and hard shell carrying case.

Key Features

  • Ideal for measuring low differential pressure in clean rooms, test and balance, HVAC, pneumatic systems, and computer peripherals
  • Large backlight LCD, maximum, minimum, hold, and auto power off functions
  • Built-in RS-232 port downloads information to your PC
  • Order cable and software separately from Accessories below
  • 1 year warranty

More About this Item

These manometers are for use with noncorrosive gases and air only, not liquids.

1 Year Warranty
Specifications
  • Accuracy±0.3% full-scale
  • Min Pressure (PSID)0
  • Max Pressure (PSID)100
  • Process Connection3/16" hose barb
  • Unit Of Measurementpsi, " WC, kPa, ft WC, " Hg, cm WC, mbar, bar, mm Hg, oz/in², kg/cm²
  • Display4-digit, 1/2"H LCD with backlight
  • Battery Type1 9V (included)
  • OutputRS-232
  • Media CompatibilityNoncorrosive gases and liquids
  • Resolution0.1 psi
  • DescriptionDigital Manometer with range of 0 to 100 psi
  • Warranty1 year
Reviews
Q&A