General Tools 1478 Digital Stainless Steel Caliper, 0 to 8" with Fractions," or Milimeters UOM

Representative image only.

General Tools 1478 Digital Stainless Steel Caliper, 0 to 8" with Fractions," or Milimeters UOM

General Tools | Mfr: 1478| Item: 9715224

₹17,400.00INR / Each

for an additional
₹18,500.00INR / Each
for an additional
₹9,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹17,400.00INR / Each

Buy It Together

Current Item

General Tools 1478 Digital Stainless Steel Caliper, 0 to 8" with Fractions," or Milimeters UOM
General Tools 1478 Digital Stainless Steel Caliper, 0 to 8" with Fractions," or Milimeters UOM
9715224

₹17,400.00INR / Each
+ =
Total Price 26700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Direct inch/metric/fraction conversion; measure inside, outside, depth, step; friction thumb roller.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)8
  • Resolution0.0005 in or 1/64 in
  • Accuracy±0.001 in
  • DescriptionDigital Stainless Steel Caliper, 0 to 8" with Fractions," or Milimeters UOM
  • Warranty1 year
Reviews
Q&A