General Tools 1433 Light Weight Carbon Fiber 0-3" digital calipers

Representative image only.

General Tools 1433 Light Weight Carbon Fiber 0-3" digital calipers

General Tools | Mfr: 1433| Item: 9715201

Versatility and accuracy in a compact design

₹4,700.00INR / Each

for an additional
₹18,500.00INR / Each
for an additional
₹9,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,700.00INR / Each

Buy It Together

Current Item

General Tools 1433 Light Weight Carbon Fiber 0-3" digital calipers
General Tools 1433 Light Weight Carbon Fiber 0-3" digital calipers
9715201

₹4,700.00INR / Each
+ =
Total Price 14000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Lightweight, non-marring construction
  • Tri-Mode digital display – inches, millimeters, and fractions
  • For making inside, outside, depth and step measurements
  • Auto on/off feature preserves battery life
  • Compact, pocket-sized design
  • Bar scale is graduated in inches and millimeters
  • Free-wheeling friction roller advances and retracts slide
  • Extendable depth gauge for use in slots and small holes
  • Range 0-3'' (0-76mm)
  • Resolution 0.0005” (0.01mm or 1/64'')
  • Accuracy 0.001” (+/- 0.02mm)
  • 1 year warranty

More About this Item

These carbon fiber digital calipers measure inside diameter, outside diameter, depth, and step measurements. Easily switch from inches to millimeters to fractions with the touch of a button. Fine-adjustment thumb roller improves reading speed and position-holding lock screw sets length.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)3
  • Resolution0.0005 in or 1/64 in
  • Resolution (mm)0.01
  • Accuracy±0.001 in
  • DescriptionLight Weight Carbon Fiber 0-3" digital calipers
  • Warranty1 year
Reviews
Q&A