Gast R5325A-2 Regenerative Blower, Three Phase; 133 cfm at 50 Hz, 160 cfm at 60 Hz

Representative image only.

Gast R5325A-2 Regenerative Blower, Three Phase; 133 cfm at 50 Hz, 160 cfm at 60 Hz

Gast | Mfr: R5325A-2| Item: 0704745

₹503,000.00INR / Each

₹503,000.00INR / Each
Product Description

Key Features

  • Quietly recirculate air at up to 420 cfm
  • TEFC motor mounted
  • Use in any orientation to meet your system requirements
  • Perfect for pond or plate bath aeration, wastewater treatment, and trim and dunnage removal
  • 1 year warranty

More About this Item

Cord and plug not included.

*Performance is decreased to 5/6 when operating at 50 Hz

Canadian Standards AssociationUL Recognized1 Year Warranty
Specifications
  • Free Air Capacity (CFM)133/160
  • Max Pressure (PSI)1.806
  • Max Vacuum47" H20, 60"H20
  • Wetted PartsCast Iron, Cast Aluminum
  • Duty CycleContinuous
  • Port Size1.5" NPT(F)
  • Thread Size1.5" NPT(F)
  • Max Temperature (° C)40
  • Max Temperature (° F)104
  • Motor Hp2 1/2
  • Power (VAC)190 to 460
  • Amps6.6-6.7/3.3-3.5 (190-220/380-415 VAC); 6.9/3.45 (208-230/460 VAC)
  • Height (in)13.75
  • Width (in)13.5
  • Length (in)14.75
  • DescriptionRegenerative Blower, Three Phase; 133 cfm at 50 Hz, 160 cfm at 60 Hz
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A