Gast DOA-P501-FD Oilless Air Compressor, Diaphragm compressor pump, 1.9 cfm, 220/240 VAC

Representative image only.

Gast DOA-P501-FD Oilless Air Compressor, Diaphragm compressor pump, 1.9 cfm, 220/240 VAC

Gast | Mfr: DOA-P501-FD| Item: 0705423

Virtually maintenance-free

₹149,000.00INR / Each

₹149,000.00INR / Each

Buy It Together

Current Item

Gast DOA-P501-FD Oilless Air Compressor, Diaphragm compressor pump, 1.9 cfm, 220/240 VAC
Gast DOA-P501-FD Oilless Air Compressor, Diaphragm compressor pump, 1.9 cfm, 220/240 VAC
0705423

₹149,000.00INR / Each
+ =
Total Price 298000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Earth screw and a capacitor.

Key Features

  • Offers oil-free, cool air, even at maximum duty — air entering the pump does not go near the motor to pick up heat.
  • Ideal for light duty applications
  • 1 year warranty

More About this Item

Diaphragm Air Compressors offer oil-free, cool air, even at maximum duty—air entering the pump does not go near the motor to pick up heat.

Power plug not included; pump should be wired by a licensed electrician.

1 Year Warranty
Specifications
  • Free Air Capacity (CFM)1.9
  • Max Pressure (PSI)60
  • Wetted PartsPTFE, Stainless Steel, and Aluminum
  • Duty CycleContinuous
  • Port Size1/4" NPT(F)
  • Thread Size1/4" NPT(F)
  • Max Temperature (° C)38
  • Max Temperature (° F)100
  • Motor Hp1/3
  • Power (VAC)220 / 240
  • Amps0.4
  • Height (in)7.625
  • Width (in)6.625
  • Length (in)7.625
  • DescriptionOilless Air Compressor, Diaphragm compressor pump, 1.9 cfm, 220/240 VAC
  • Warranty1 Year
Reviews
Q&A