Gardco WG-SS-83.2/C Specific Gravity Cup with NIST Calibration Certificate, 83.2 mL, 0.5% Tolerance; US-Use

Representative image only.

Gardco WG-SS-83.2/C Specific Gravity Cup with NIST Calibration Certificate, 83.2 mL, 0.5% Tolerance; US-Use

Gardco | Mfr: WG-SS-83.2/C| Item: 3800014

Quickly determine specific gravity or weight per gallon

₹153,000.00INR / Each

for an additional
₹28,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹153,000.00INR / Each

Buy It Together

Current Item

Gardco WG-SS-83.2/C Specific Gravity Cup with NIST Calibration Certificate, 83.2 mL, 0.5% Tolerance; US-Use
Gardco WG-SS-83.2/C Specific Gravity Cup with NIST Calibration Certificate, 83.2 mL, 0.5% Tolerance; US-Use
3800014

₹153,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Viscosity Cup
1710702

₹28,000.00INR / Each
=
Total Price 181000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Cups with tare weights let you use your pan balance for specific gravity measurements
  • Tare weights are adjusted to within ±0.2 grams of cup weight (0.1 gram for 8.32-mL cups)
  • 1 year warranty

More About this Item

Use these precision-made stainless steel cups with your laboratory balance to determine specific gravity or pounds per gallon. Simply tare balance to cup weight, then weigh cup filled with sample. Order cups for U.S. Standard or British Standard determinations. All cups meet MIL STD 45662A and are NIST-traceable.

1 Year Warranty
Specifications
  • Probe Outside Diameter (cm)4.45
  • Sample Volume Tolerance±0.5%
  • Capacity (mL)83.2
  • Weight (With Water) (g)213
  • Height (cm)6.35
  • DescriptionSpecific Gravity Cup w/NIST Cert, 83.2 mL, 0.5% Tolerance; U.S. use
Reviews
Q&A