Fytertech Spilfyter Premium Universal Gray Spill Roll, Heavy-Weight, 16" x 150', 2/Bag

Representative image only.

Fytertech Spilfyter Premium Universal Gray Spill Roll, Heavy-Weight, 16" x 150', 2/Bag

Fytertech | Mfr: GFF-91| Item: 8642339

Premium rolls feature excellent absorption, strength, and low-linting

₹45,400.00INR / Bag of 2

₹45,400.00INR / Bag of 2
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

Specifications
  • Absorption64 gal. (242 L)
  • Width (in)16
  • Length (ft)150
  • Width (cm)41
  • ColorGray
  • DescriptionPremium Universal Gray Spill Roll, Heavy-Weight, 16" x 150', 2/Bag
Reviews
Q&A