Fytertech Spilfyter Premium Universal Gray Spill Pads, Medium-Weight, 16" x 18", 100/Case

Representative image only.

Fytertech Spilfyter Premium Universal Gray Spill Pads, Medium-Weight, 16" x 18", 100/Case

Fytertech | Mfr: GFF-72| Item: 8642325

Premium pads feature excellent absorption, strength, and low-linting

₹17,600.00INR / Case of 100

₹17,600.00INR / Case of 100
Product Description

Key Features

  • Ideal for extended use applications

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

Specifications
  • Absorption28 gal. (106 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorGray
  • DescriptionPremium Universal Gray Spill Pads, Medium-Weight, 16" x 18", 100/Case
Reviews
Q&A