Fytertech Spilfyter Premium Oil-Only Blue Spill Pad, Medium-Weight, 16" x 18", 100/Case

Representative image only.

Fytertech Spilfyter Premium Oil-Only Blue Spill Pad, Medium-Weight, 16" x 18", 100/Case

Fytertech | Mfr: M-72| Item: 8642379

Premium pads feature excellent absorption, strength, and low-linting

₹26,100.00INR / Case of 100

₹26,100.00INR / Case of 100
Product Description

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

Specifications
  • Absorption30 gal. (114 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorBlue
  • DescriptionPremium Oil-Only Blue Spill Pad, Medium-Weight, 16" x 18", 100/Case
Reviews
Q&A