Foxx Life Sciences Media Bottle, PC, 1000 mL; 10/Cs

Representative image only.

Foxx Life Sciences Media Bottle, PC, 1000 mL; 10/Cs

| Mfr: 438-0006-FLS| Item: 0606148

Keep your system free of machining residue or bonding agents

₹217,000.00INR / Case of 10

₹217,000.00INR / Case of 10
Product Description

Includes

Caps, TPE tubing, hose barb plug, pinch clamp, and PTFE filter.

Key Features

  • Assemblies are gamma irradiated and made entirely with USP Class VI components
  • Manufactured in a certified ISO Class 7 cleanroom

More About this Item

These single-use media bottles with tubing and vent filters are perfect for fluid transfer and storage. Each cap features a platinum-cured silicone gasket for a leakproof system without any machining residue or bonding agents. Hose barb plug on tubing keeps line closed until ready for use. Use the pinch clamp to help control flow into the container or to close off the line. A 0.2 µm hydrophobic PTFE filter allows for ventilation while preventing media from escaping in the event of a spill. Rigid dip tube with notch provides easy filling and extraction of media.

Sterile
Specifications
  • Length (")3 5/8
  • Capacity (mL)1000
  • Width (InchShort)3 5/8
  • Height (InchShort)12 19/64
  • MaterialPolycarbonate(PC)
  • Min Graduation (mL)50
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38-430
  • Cap ColorWhite
  • Bottle ColorClear
Reviews
Q&A