Foxx Life Sciences Carboy, Polycarbonate, 120 mm Cap; 20 L

Representative image only.

Foxx Life Sciences Carboy, Polycarbonate, 120 mm Cap; 20 L

| Mfr: 158-3121-OEM| Item: 0605968

Secure grips make lifting, filling, and pouring easy

₹69,400.00INR / Each

₹69,400.00INR / Each
Product Description

Includes

Easy-open polypropylene (PP) cap.

Key Features

  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • USP Class VI, FDA-grade materials

More About this Item

The easy-to-grip polycarbonate storage carboy allows you to securely hold the carboy while lifting, filling, and pouring. The clear carboys feature easy-to-read metric graduation marks and molded-in material and volume identification markings.

Specifications
  • Capacity (L)20
  • Capacity (Gal)5.25
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size120 mm
  • Cap ColorWhite
  • Bottle ColorClear
  • Special Features
  • Overall Height (in)25 1/5
  • Overall Height (cm)64
  • Overall Depth (in)13 37/64
  • Overall Depth (cm)34.5
  • Overall Width (in)8 5/64
  • Overall Width (cm)20.5
  • DescriptionStorage Carboy, PC, 120 mm Cap; 20 L
Reviews
Q&A