Foxx Life Sciences Carboy, Dark Amber Polypropylene, 83B Cap; 5L

Representative image only.

Foxx Life Sciences Carboy, Dark Amber Polypropylene, 83B Cap; 5L

| Mfr: 15N-1111-OEM| Item: 0603546

Secure grips make lifting, filling, and pouring easy

₹28,200.00INR / Each

₹28,200.00INR / Each
Product Description

Key Features

  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free, USP Class VI, FDA-grade autoclavable resin offers chemical resistance and heat stability

More About this Item

The easy-to-grip polypropylene storage carboys allow you to securely hold the carboy while lifting, filling, and pouring. The carboys feature easy-to-read metric graduation marks and molded-in material and volume identification markings. Some models offer an autoclavable PP spigot.

Specifications
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size83B
  • Bottle ColorOpaque
  • AutoclavableYes
  • DescriptionDark Amber PP Carboy, 83B Cap, 5L; 1/Ea
Reviews
Q&A