Foxx Life Sciences 152-7121-OEM-CP Carboy, HDPE, 120 mm Cap; 75 L

Representative image only.

Foxx Life Sciences 152-7121-OEM-CP Carboy, HDPE, 120 mm Cap; 75 L

| Mfr: 152-7121-OEM| Item: 0605948

Secure grips make lifting, filling, and pouring easy

Call For Price

Call For Price

Buy It Together

Current Item

Foxx Life Sciences 152-7121-OEM-CP Carboy, HDPE, 120 mm Cap; 75 L
Foxx Life Sciences 152-7121-OEM-CP Carboy, HDPE, 120 mm Cap; 75 L
0605948

Call For Price
+ =
Total Price 16100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Easy-open polypropylene (PP) cap.

Key Features

  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free, USP Class VI, FDA-grade resin offers excellent chemical resistance

More About this Item

The easy-to-grip HDPE storage carboys allow you to securely hold the carboy while lifting, filling, and pouring. The carboys feature easy-to-read metric graduation marks and molded-in material and volume identification markings. Some models offer an autoclavable PP spigot.

Specifications
  • Capacity (L)75
  • Capacity (Gal)19.75
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size120 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • Special Features
  • Overall Height (in)30
  • Overall Height (cm)76.2
  • Overall Depth (in)18 45/64
  • Overall Depth (cm)47.5
  • Overall Width (in)14 3/8
  • Overall Width (cm)36.5
  • DescriptionStorage Carboy, HDPE, 120 mm Cap; 75 L
Reviews
Q&A