Fowler PolyCal Electronic Caliper, ESD Safe; 0-6"/0-150mm

Representative image only.

Fowler PolyCal Electronic Caliper, ESD Safe; 0-6"/0-150mm

Fowler | Mfr: 541011750| Item: 0992122

Call For Price

for an additional
₹18,500.00INR / Each
for an additional
₹9,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler PolyCal Electronic Caliper, ESD Safe; 0-6"/0-150mm
Fowler PolyCal Electronic Caliper, ESD Safe; 0-6"/0-150mm
0992122

Call For Price
+ =
Total Price 9300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Direct inch/metric/fraction conversion; measure inside, outside, depth, step; friction thumb roller.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • Accuracy±0.008 in
  • Accuracy (mm)±0.2
  • Description54-101-175 PolyCal Electronic Caliper, ESD Safe; 0-6"/0-150mm
  • Warranty1 year
Reviews
Q&A