Fowler 54-860-001 Digital Coolant Resistant Micrometer, IP54, 0-1" (0-25 mm) Range

Representative image only.

Fowler 54-860-001 Digital Coolant Resistant Micrometer, IP54, 0-1" (0-25 mm) Range

Fowler | Mfr: 54-860-001-1| Item: 0992072

Rugged, built-to-last design

Call For Price

for an additional
₹9,300.00INR / Each
for an additional
₹18,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 54-860-001 Digital Coolant Resistant Micrometer, IP54,  0-1" (0-25 mm) Range
Fowler 54-860-001 Digital Coolant Resistant Micrometer, IP54, 0-1" (0-25 mm) Range
0992072

Call For Price
+
Fowler 52-247-005 Micrometer Stand
0992313

Call For Price
+ =
Total Price 9300.00 ADD 3 ITEMS TO CART
Product Description

Includes

CR2032 replacement battery and fitted case.

Key Features

  • Easy-to-read large LCD display
  • Connects with data output to computer interface
  • Direct RS-232 output
  • Rugged steel design
  • Automatic switch off saves battery life
  • IP54 protection against fluid and dust
  • 1 year warranty

More About this Item

These digitial micrometers provide highly accurate measurements. They can be easily connected with data output to computer interface; order sofware and RS-232 cable separately. Features RS-232 output, direct inch/metric conversion, carbide tipped measuring faces, and insulated frame.

1 Year WarrantyIP54 Rated
Specifications
  • Min range (in)0
  • Max range (in)1
  • Min range (mm)0
  • Max range (mm)25
  • Resolution0.00005 in
  • Resolution (mm)0.001
  • Accuracy±0.00005 in
  • Accuracy (mm)±0.002
  • Description:0-1in/25MM Fluid Resist. Ip54 Micrmtr
  • Warranty1 Year
Reviews
Q&A