Fowler 54-520-255 Electronic Indicator, 0 to 0.5" (0 to 12.5 mm)

Representative image only.

Fowler 54-520-255 Electronic Indicator, 0 to 0.5" (0 to 12.5 mm)

Fowler | Mfr: 545202550| Item: 1050851

High quality multi-function indicator at a reasonable cost

Call For Price

for an additional
₹14,200.00INR / Each
for an additional
₹25,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 54-520-255 Electronic Indicator, 0 to 0.5" (0 to 12.5 mm)
Fowler 54-520-255 Electronic Indicator, 0 to 0.5" (0 to 12.5 mm)
1050851

Call For Price
+
InnoCal NIST-Traceable Calibration; Height Gauge, 0-24"
1705014

₹14,200.00INR / Each
=
Total Price 14200.00 ADD 2 ITEMS TO CART
Product Description

Includes

Fitted case.

Key Features

  • Offers direct inch/metric or inch/metric/fraction conversion
  • Easy-to-read dial face
  • Simple to operate

More About this Item

These economical battery operated indicators offer absolute/incremental readings on a 2 1/4" digital face. Features include tolerance indicators, floating zero, and carbide tipped point.

Other features include: direct inch/metric conversion, 1" / 25 mm travel, auto off, lugback and 3/8" stem mountings, resolution: .0005"/.01 mm, tolerance indicators, absolute/incremental reading, floating zero, and carbide tipped point.

Specifications
  • Min range (in)0
  • Max range (in)0.5
  • Min range (mm)0
  • Max range (mm)12.5
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • DescriptionElectronic Indicator; 0 to 0.5"/0 to 12.5mm
Reviews
Q&A