Fowler 54-103-006-0 Xtra Value Plus Electronic Caliper

Representative image only.

Fowler 54-103-006-0 Xtra Value Plus Electronic Caliper

Fowler | Mfr: 54-103-006-0| Item: 0992500

Read out in fractions to 1/128

Call For Price

for an additional
₹9,300.00INR / Each
for an additional
₹18,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 54-103-006-0 Xtra Value Plus Electronic Caliper
Fowler 54-103-006-0 Xtra Value Plus Electronic Caliper
0992500

Call For Price
+ =
Total Price 9300.00 ADD 2 ITEMS TO CART
Product Description

Includes

fitted case and battery.

Key Features

  • Resolution: 0.0005", 1/128", or 0.01 mm
  • Extra-large, 0.5" x 13.2" (14 x 52 mm) display for easy readability
  • Measure four ways—with combined thumb rest and thumb rolls for fine adjustments
  • Features heavy-duty, IP54-rated construction for durability
Conformite EuropeenneIP54 Rated
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in. or 1/128 (fraction mode)
  • Power1 x CR2032 battery
  • DescriptionXtra Value Plus Electronic Caliper
Reviews
Q&A