Fowler 54-100-444-1 Stainless Steel Digital Caliper; 0 to 6" (0 to 150mm)

Representative image only.

Fowler 54-100-444-1 Stainless Steel Digital Caliper; 0 to 6" (0 to 150mm)

Fowler | Mfr: 54-100-444-1| Item: 9715200

Feature beveled jaws for measuring threads

Call For Price

for an additional
₹18,500.00INR / Each
for an additional
₹9,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 54-100-444-1 Stainless Steel Digital Caliper; 0 to 6" (0 to 150mm)
Fowler 54-100-444-1 Stainless Steel Digital Caliper; 0 to 6" (0 to 150mm)
9715200

Call For Price
+ +
Fowler 54-115-526-0 Proximity cable with USB Connection
0992546

₹98,100.00INR / Each
=
Total Price 107400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • IP65 moisture-resistant
  • 5 year warranty

More About this Item

The stainless steel digital caliper features an extra large screen and ditial output. It measures inside, outside, depth, and step; offers direct inch/metric conversion and thumb roller.

5 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in
  • Accuracy±0.001 in
  • Accuracy (mm)±0.02
  • DescriptionStainless Steel Digital Caliper; 0 to 6" (0 to 150mm)
  • Warranty5 years
Reviews
Q&A