Fowler 54-100-169-0 Ultra-Cal V Electronic Caliper with Bluetooth; 12"/300mm

Representative image only.

Fowler 54-100-169-0 Ultra-Cal V Electronic Caliper with Bluetooth; 12"/300mm

Fowler | Mfr: 54-100-169-0| Item: 0992545

Choose from RS-232 or Bluetooth® output for data recording

Call For Price

Call For Price

Buy It Together

Current Item

Fowler 54-100-169-0 Ultra-Cal V Electronic Caliper with Bluetooth; 12"/300mm
Fowler 54-100-169-0 Ultra-Cal V Electronic Caliper with Bluetooth; 12"/300mm
0992545

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

battery and fitted case.

Key Features

  • Hardened stainless steel construction provides durability and corrosion resistance
  • Exceptional Swiss measurement quality with resolution to 0.0005 in (0.01 mm)
  • Measure four ways—inside, outside, depth, and step
  • Features include data hold, and absolute and relative measurement modes
  • Limited Lifetime Warranty
Conformite EuropeenneIP 67Limited Lifetime Warranty
Specifications
  • Min range (in)0
  • Max range (in)12
  • Min range (mm)0
  • Max range (mm)300
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • Accuracy0.0012 in/30 μm
  • Power1 x CR2032
  • DescriptionUltra-Cal V Electronic Caliper with Bluetooth; 12"/300mm
  • WarrantyLTD Life Time
Reviews
Q&A