Fowler 54-100-112-1 12" Digital Caliper with LCD - +/-0.0015 in/+/-0.04 mm

Representative image only.

Fowler 54-100-112-1 12" Digital Caliper with LCD - +/-0.0015 in/+/-0.04 mm

Fowler | Mfr: 54-100-112-2| Item: 9715212

Call For Price

for an additional
₹9,300.00INR / Each
for an additional
₹18,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 54-100-112-1 12" Digital Caliper with LCD - +/-0.0015 in/+/-0.04 mm
Fowler 54-100-112-1 12" Digital Caliper with LCD - +/-0.0015 in/+/-0.04 mm
9715212

Call For Price
+ =
Total Price 9300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Unique ceramic capacitive sensor
  • Measure inside, outside, depth, step
  • Direct inch/metric conversion
  • 0.0005"/0.01 mm resolution
  • 1 year warranty
1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)12
  • Min range (mm)0
  • Max range (mm)300
  • Resolution0.0005 in
  • Accuracy±0.0015 in
  • Accuracy (mm)±0.04
  • Description12" Digital Caliper with LCD - +/-0.0015 in/+/-0.04 mm
  • Warranty1 year
Reviews
Q&A