Fowler 52-262-624 NIST Calibration Certificate Rigid-Ruler Set, 6", 12" and 24" Rules

Representative image only.

Fowler 52-262-624 NIST Calibration Certificate Rigid-Ruler Set, 6", 12" and 24" Rules

Fowler | Mfr: 522626240| Item: 0991932

for an additional
₹7,200.00INR / Each
for an additional
₹19,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Buy It Together

Current Item

Fowler 52-262-624 NIST Calibration Certificate Rigid-Ruler Set, 6", 12" and 24" Rules
Fowler 52-262-624 NIST Calibration Certificate Rigid-Ruler Set, 6", 12" and 24" Rules
0991932

₹120,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Ruler, 0-60"
1705016

₹7,200.00INR / Each
=
Total Price 127200.00 ADD 2 ITEMS TO CART
Product Description

Includes

NIST Certified Rigid Rule Set, 6", 12" and 24" Rules.

Key Features

  • 1 year warranty

More About this Item

Certified rulers are made of hardened and tempered steel and feature easy to read graduations on a non-glare satin chrome finish.

Each Fowler Ruler is Pre-Certified for ISO/QS9000 requirements and includes a certificate of calibration.

If calibration service is needed, 3 will be required for this set, one for each rule.

NIST Traceable Calibration1 Year Warranty
Specifications
  • DescriptionNIST Certified Rigid Rule Set, 6", 12" and 24" Rules.
  • Warranty1 year
Reviews
Q&A