Fowler 52-229-201 1in Economy Micrometer - +/-0.0001 in

Representative image only.

Fowler 52-229-201 1in Economy Micrometer - +/-0.0001 in

Fowler | Mfr: 522292010| Item: 0992040

Get highly accurate measurements

Call For Price

for an additional
₹9,300.00INR / Each
for an additional
₹18,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 52-229-201 1in Economy Micrometer - +/-0.0001 in
Fowler 52-229-201 1in Economy Micrometer - +/-0.0001 in
0992040

Call For Price
+
Fowler 52-247-005 Micrometer Stand
0992313

Call For Price
+ =
Total Price 9300.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Durable for a wide range of applications
  • Accurate to ±0.0001 in
  • 1 year warranty

More About this Item

Friction thimble for accurate readings with high repeatability; positive-locking clamp; clear graduations; zero adjustment; baked enamel finish with carbide-tipped measuring faces.

Use this micrometer for highly accurate measurements. Micrometers include case.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)1
  • Min range (mm)0
  • Max range (mm)25
  • Resolution0.0001 in
  • Accuracy±0.0001 in
  • Description1in Economy Micrometer - +/-0.0001 in
  • Warranty1 year
Reviews
Q&A