Fowler 52-058-008 Economical Calipers and Micrometers, Vernier Caliper

Representative image only.

Fowler 52-058-008 Economical Calipers and Micrometers, Vernier Caliper

Fowler | Mfr: 520580080| Item: 9723171

Call For Price

for an additional
₹18,500.00INR / Each
for an additional
₹9,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 52-058-008 Economical Calipers and Micrometers, Vernier Caliper
Fowler 52-058-008 Economical Calipers and Micrometers, Vernier Caliper
9723171

Call For Price
+ =
Total Price 9300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Dual scale, lock; hardened jaws; and fine adjustment.

Vernier Caliper features satin chrome stainless steel construction with depth bar, clearly marked dual scale, lock, hardened jaws, and fitted case.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.001 in
  • Accuracy±0.001 in
  • Accuracy (mm)±0.02
  • DescriptionEconomical Calipers and Micrometers, Vernier Caliper
  • Warranty1 Year
Reviews
Q&A