Fowler 52-008-712 Shockproof Dial/Analog Caliper, SS; 0 to 12"

Representative image only.

Fowler 52-008-712 Shockproof Dial/Analog Caliper, SS; 0 to 12"

Fowler | Mfr: 520087120| Item: 0992408

Call For Price

for an additional
₹18,500.00INR / Each
for an additional
₹9,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 52-008-712 Shockproof Dial/Analog Caliper, SS; 0 to 12"
Fowler 52-008-712 Shockproof Dial/Analog Caliper, SS; 0 to 12"
0992408

Call For Price
+ =
Total Price 9300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Tough shockproof design; measure inside, outside, depth; adjustable dial; locking thumbwheel retains measurements; beveled edges measure screws; solid SS construction

Tough shockproof design; measure inside, outside, depth; adjustable dial; locking thumbwheel retains measurements; beveled edges measure screws; solid SS construction.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)12
  • Min range (mm)0
  • Max range (mm)300
  • Resolution0.001 in
  • Resolution (mm)0.02
  • Accuracy±0.001 in
  • DescriptionShockproof Dial/Analog Caliper, SS; 0 to 12"
  • Warranty1 year
Reviews
Q&A