Fowler 52-008-007 Dial/Analog Caliper with Fitted Case, SS; 0 to 6"

Representative image only.

Fowler 52-008-007 Dial/Analog Caliper with Fitted Case, SS; 0 to 6"

Fowler | Mfr: 520080071| Item: 9723101

Call For Price

for an additional
₹18,500.00INR / Each
for an additional
₹9,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fowler 52-008-007 Dial/Analog Caliper with Fitted Case, SS; 0 to 6"
Fowler 52-008-007 Dial/Analog Caliper with Fitted Case, SS; 0 to 6"
9723101

Call For Price
+ =
Total Price 9300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Dial Calipers are constructed of stainless steel with hardened measurement surfaces. Calipers feature screw-mounted, covered rack gears for long life. Each includes a fitted case.

Measure inside, outside, depth, step; thumb roller and lock, depth bar.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.001 in
  • Accuracy±0.001 in
  • DescriptionDial/Analog Caliper with Fitted Case, SS; 0 to 6"
  • Warranty1 year
Reviews
Q&A