Foam Universal Glassware Brush, 15"L Handle, 0.75" Diameter; 1/Pk

Representative image only.

Foam Universal Glassware Brush, 15"L Handle, 0.75" Diameter; 1/Pk

| Item: 8455202

Long-lasting brushes last up to 20 times longer than sponges!

₹2,800.00INR / Each

₹2,800.00INR / Each

Buy It Together

Current Item

Foam Universal Glassware Brush, 15"L Handle, 0.75" Diameter; 1/Pk
Foam Universal Glassware Brush, 15"L Handle, 0.75" Diameter; 1/Pk
8455202

₹2,800.00INR / Each
+
Utility Brush with 20" Handle, Polyester Bristles, White
8455031

₹3,500.00INR / Each
+ =
Total Price 8700.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Soft, plush foam gently cleans interior surfaces without absorbing water -- foam bristles never become soggy or limp!
  • Fits glassware with a 2-½"W or larger neck

More About this Item

The universal brush measures ¾" in diameter and bends to conform to the shape of the glassware -- when bent and rotated it cleans corners of the glass that would otherwise be unreachable.

Specifications
  • MaterialFoam
  • Handle Length (in)15
  • DescriptionFoam Universal Glassware Brush, 15"L Handle, 0.75" Diameter; 1/Pk
Reviews
Q&A