Foam-Tipped Carboy Washing Brush, 23" L for 5 Gallon Carboys

Representative image only.

Foam-Tipped Carboy Washing Brush, 23" L for 5 Gallon Carboys

| Item: 8455213

Designed for cleaning carboy containers

₹6,300.00INR / Each

₹6,300.00INR / Each

Buy It Together

Current Item

Foam-Tipped Carboy Washing Brush, 23" L for 5 Gallon Carboys
Foam-Tipped Carboy Washing Brush, 23" L for 5 Gallon Carboys
8455213

₹6,300.00INR / Each
+
Natural Burette Brush, 31" Handle x 5"L x 1.75" Diameter; 12/Pk
8455056

₹13,300.00INR / Pkg of 12
=
Total Price 19600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Brush does not scratch glass or plastic

More About this Item

Get those hard to reach bottoms and corners with these special carboy brushes.

Non-woven pad section rubs and dislodges dried up residue. Made for glass and plastic 5 gallon carboys. Fill carboy bottle about 1/5th of the way with hot water to use brush. Sturdy handle makes it easy for user to manipulate in carboy.

Specifications
  • ColorWhite
  • Height (in)2 1/4
  • Width (in)6 1/2
  • Length (in)23
  • DescriptionFoam-tipped Carboy Brush, 23" L for 5 Gallon Carboys; 1/Pk
Reviews
Q&A