Foam Laboratory Brush Set (Universal, 9", and 18"L); 3/Set

Representative image only.

Foam Laboratory Brush Set (Universal, 9", and 18"L); 3/Set

| Item: 8455200

Long-lasting brushes last up to 20 times longer than sponges!

₹8,500.00INR / Set of 3

₹8,500.00INR / Set of 3

Buy It Together

Current Item

Foam Laboratory Brush Set (Universal, 9", and 18"L); 3/Set
Foam Laboratory Brush Set (Universal, 9", and 18"L); 3/Set
8455200

₹8,500.00INR / Set of 3
+
Utility Brush with 20" Handle, Polyester Bristles, White
8455031

₹3,500.00INR / Each
+ =
Total Price 14400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Soft, plush foam gently cleans interior surfaces without absorbing water -- foam bristles never become soggy or limp!
  • Fits glassware with a 2-½"W or larger neck

More About this Item

Three-brush set includes 9"L, and 18"L washing brushes and a 15"L universal glassware brush.

Specifications
  • MaterialFoam
  • Handle Length (in)1.75
  • DescriptionFoam Laboratory Brush Set (Universal, 9", and 18"L); 3/Set
Reviews
Q&A