Foam Laboratory Brush, 18"L Handle, 2.5" Diameter; 1/Pk

Representative image only.

Foam Laboratory Brush, 18"L Handle, 2.5" Diameter; 1/Pk

| Item: 8455206

Long-lasting brushes last up to 20 times longer than sponges!

₹3,000.00INR / Each

₹3,000.00INR / Each

Buy It Together

Current Item

Foam Laboratory Brush, 18"L Handle, 2.5" Diameter; 1/Pk
Foam Laboratory Brush, 18"L Handle, 2.5" Diameter; 1/Pk
8455206

₹3,000.00INR / Each
+ +
Utility Brush with 20" Handle, Polyester Bristles, White
8455031

₹3,500.00INR / Each
=
Total Price 8900.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Soft, plush foam gently cleans interior surfaces without absorbing water -- foam bristles never become soggy or limp!
  • Fits glassware with a 2-½"W or larger neck
Specifications
  • MaterialFoam
  • Handle Length (in)18
  • DescriptionFoam Laboratory Brush, 18"L Handle, 2.5" Diameter; 1/Pk
Reviews
Q&A