Fluke PTI120 9HZ 400C Pocket Sized Thermal Imager, 120 x 90

Representative image only.

Fluke PTI120 9HZ 400C Pocket Sized Thermal Imager, 120 x 90

Fluke | Mfr: FLK-PTI120 9HZ 400C| Item: 3974961

Get the infrared troubleshooting power you need

₹426,000.00INR / Each

₹426,000.00INR / Each
Product Description

Includes

1 rechargeable lithium-ion battery.

Key Features

  • Automatically organize and file thermal images with Fluke Connect Asset Tagging
  • Fully radiometric thermal imager gives you measurement data to the pixel with 120 x 90 infrared resolution (10,800 pixels)
  • 3.5” LCD touchscreen display for easy troubleshooting
  • -20 °C to +400 °C and -20 °C to 150 °C temperature measurement range models
  • Six color palettes
  • Can withstand drop up to 1 meter
  • IP 54 enclosure rating
  • Subject to export control
  • 2 year warranty

More About this Item

The Fluke PTi120 is a handheld, infrared imaging camera for use in many applications. These applications include equipment troubleshooting, preventive and predictive maintenance, building diagnostics, and research and development. It shows thermal images on a high-visibility, industrial-quality LCD touch screen. The imager saves images to internal memory which can be transferred to a PC through a direct USB connection to the PC or by wireless transfer to a PC or mobile device. Includes Fluke Connect™ desktop software. Fluke Connect is a high performance, professional software suite for quality analysis and reporting.

Two year warranty
Specifications
  • Pixels / Thermal Resolution10,800 pixels
  • Distance To Target Size Ratio (D:S)1/5/1900 10:01:00 AM
  • Detector Speed (Hz)9
  • Field Of View (FOV)7.6 mRad, D:S 130:1
  • Min Temperature (° F)-4
  • Max Temperature (° F)752
  • Min Temperature (° C)-20
  • Max Temperature (° C)400
  • AccuracyTarget temp at or over 0 °C: Accuracy: ± 2° C or ± 2 % at 25°C,whichever is the greater.
  • Thermal Sensitivity (N.E.T.D) (° C)60 mK
  • Focus TypeFixed
  • Min Focus Distance (m)0.5
  • Min Focus Distance (in)29
  • Palette Selection6: Ironbow, Blue-Red, High Contrast, Amber, Hot Metal, Grayscale
  • Data OutputMini USB used to transfer image to PC
  • Memory Capacity≥ 2 GB internal flash memory
  • Software IncludedFluke Connect™
  • Display Type3.5" LCD touchscreen (landscape)
  • Display Height (in)3 1/2
  • Battery life≥ 2 hours continuous (without WiFi)
  • Battery1 rechargeable lithium-ion (included)
  • Height (in)3 1/2
  • Width (in)5
  • Length (in)1
  • Description9HZ 400C Pocket Sized Thermal Imager, 120 x 90
  • Warranty2 year
Reviews
Q&A