Fluke Calibration 700HPPK-NPT Pneumatic Test Pump Kit with Manifold

Representative image only.

Fluke Calibration 700HPPK-NPT Pneumatic Test Pump Kit with Manifold

Fluke Calibration | Mfr: 700HPPK-NPT| Item: 1610505

Stable enough to use on any surface

Call For Price

Call For Price
Product Description

Includes

Canvas carrying bag, high-pressure pneumatic quick service kit (seals for pump), dry pac refill, silicone grease, high-pressure hose, and test port adapters. Kit 16105-05 also includes a calibration manifold.

Key Features

  • Generate pneumatic pressures up to 3000 psi (21 MPa)
  • Reaches pressure in 20 seconds to full scale into a 30 cm³ volume
  • Desiccant tube protects against contamination from inlet gas
  • Comes with 100 micron contamination protection filter
  • Fine adjustment resolution of 0.05% of reading
  • Maximum leak rate of 0.01% of reading
  • 1 year warranty

More About this Item

Use the Fluke Calibration pneumatic test pump to generate pressures up to 3000 psi (20 MPa) without the use of a nitrogen bottle or other external pressure supply. This is an ideal choice for anyone who needs a safe, simple-to-use, portable pressure source they can rely on in a wide variety of conditions. Lightweight pump features collapsible feet, built-in handhold, and comes with a canvas carrying bag making it easily portable. A 2-m (6.5-ft) pressure line and assorted pressure fittings connect a wide variety of DUTs.

Order test pump kit 16105-05 with a calibration manifold to generate high pressure as well as calibrate other devices. The manifold attaches and detaches easily with quick detent pins, so it is easy to set up in the field. A detachable pressure adjustment system and adjustment control knob lets you make fine pressure adjustments to 0.1% of reading or better. An in-line filter system protects the system against contamination from the unit under test. It features a swivel ¼ NPT(F) reference gauge connector that makes switching reference gauges fast and easy.

1 Year WarrantyConformite Europeenne
Specifications
  • Operating Temperature Range–4 to 122°F (–20 to 50°C)
  • Operating Humidty Range5% to 95% RH, noncondensing
  • Max Pressure3000 psi (21 Mpa)
  • Min Pressure0 psi (0 MPa)
  • ConnectionsReference gauge: 1/4" NPT (quick disconnect); Supplied port adapters: 1/8" NPT and 1/4" NPT
  • Width (in)6 1/10
  • Height (in)29 1/10
  • Length (in)11 19/32
  • Width (cm)15.5
  • Height (cm)74
  • Length (cm)29.5
  • DescriptionPneumatic Test Pump Kit with Manifold
  • Warranty1 Year
Reviews
Q&A