Fluke 87V MAX Industrial True RMS Digital Multimeter

Representative image only.

Fluke 87V MAX Industrial True RMS Digital Multimeter

Fluke | Mfr: FLUKE-87V-MAX| Item: 2003646

Operate in extreme conditions—withstands –40°C for up to 20 minutes!

₹214,000.00INR / Each

for an additional
₹28,000.00INR / Each
for an additional
₹29,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹214,000.00INR / Each

Buy It Together

Current Item

Fluke 87V MAX Industrial True RMS Digital Multimeter
Fluke 87V MAX Industrial True RMS Digital Multimeter
2003646

₹214,000.00INR / Each
+ =
Total Price 242000.00 ADD 2 ITEMS TO CART
Product Description

Includes

TL174 TwistGuard® test leads, AC175 alligator clips, 80BK-A temperature probe, removable holster with test lead storage, and three AA batteries.

Key Features

  • Excellent for industrial environments—IP67 rated and designed to withstand a 4 m (13 ft) drop
  • True RMS AC voltage and current for accurate measurements on nonlinear signals
  • Built-in thermometer—no need to carry a separate instrument
  • Long battery life—lasts up to 800 hours!
  • Measure up to 1000 VAC and DC
  • Measure up to 10 A (20 A for 30 seconds)
  • 9999 µF capacitance range
  • Frequency to 200 kHz and 99.9% duty cycle
  • Peak capture to record transients as fast as 250 µs
  • Limited Lifetime Warranty

More About this Item

The Fluke 87V Max multimeter is built to use in the toughest environments. The IP67 rated, fully waterproof and dustproof meter has an operating temperature range of 5 to 131°F (–15 to 55°C). Use the included temperature probe to measure temperatures from –40 to 500°F (–40 to 260°C). Quickly and easily view your measurements on the large 19,999 count display. Two-level bright white backlight and backlit keypad buttons provide increased visibility. Functions include MIN/MAX/AVG, reading hold/auto hold, and relative reference. The rugged removable holster doubles as a test probe holder for one-handed operation.

Conformite EuropeenneCanadian Standards AssociationLimited Lifetime Warranty
Specifications
  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.05% + 1)
  • DC Max (amps)10
  • DC Current Accuracy±(0.2% + 2)
  • Current (AC/DC)10 A
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±(0.7% + 4) true RMS
  • AC Max (amps)10
  • AC Current Accuracy±(1.0% + 2) true RMS
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)0.01
  • Capacitance Max (mF)9.999
  • Capacitance Accuracy±(1% + 2)
  • Frequency Min (Hz)0.5
  • Frequency Max (KHz)199.99
  • Frequency Accuracy±(0.005% + 1)
  • Resistivity Accuracy±(0.2% + 1)
  • Diode Tester2 V
  • Min Temperature (° F)-40
  • Max Temperature (° F)500
  • Min Temperature (° C)-40
  • Max Temperature (° C)260
  • Temperature Accuracy±4.0°F (2.2°C) or 2%, whichever is greater
  • Count19999
  • Digits4.5
  • Conductance60.00 nS
  • DisplayTwo-level back lit
  • Safety RatingCAT IV 600, CAT III 1000 V
  • Power3 AA batteries
  • Width (in)4
  • Height (in)8.5
  • Depth (in)2.375
  • Width (cm)10.1
  • Height (cm)21.5
  • Depth (cm)6
  • DescriptionIndustrial True RMS Digital Multimeter
  • WarrantyLTD Life Time
Reviews
Q&A