Fluke 700PTPK Pneumatic Hand Pump Kit

Representative image only.

Fluke 700PTPK Pneumatic Hand Pump Kit

Fluke | Mfr: 4124364| Item: 3002827

Handheld pump generates vacuum and pressure with accurate and reliable results.

₹406,000.00INR / Each

₹406,000.00INR / Each
Product Description

Includes

700PTP-1 pneumatic hand pump, test hoses and adapters, and protective hard case

Key Features

  • Generate pressure from -12.7 psi / -0.87 bar to 600 psi / 41 bar
  • 1 year warranty

More About this Item

The Fluke hand-operated low pressure pump is designed to generate either vacuum or pressure.

Available for sale in the United States and Canada only.

Combine with one of the Fluke 700G Precision Pressure Gauges for a complete pressure testing and calibration solution

1 Year Warranty
Specifications
  • Min Pressure (PSI)-12.7
  • Max Pressure (PSI)600
  • DescriptionPneumatic Hand Pump Kit
  • Warranty1 Year
Reviews
Q&A