Flow cell for 56106-00 (Dimensions: 150 x 120 x 40 mm)

Representative image only.

Flow cell for 56106-00 (Dimensions: 150 x 120 x 40 mm)

| Item: 5610650

Optimize water analysis

₹94,400.00INR / Each

₹94,400.00INR / Each

Buy It Together

Current Item

Flow cell for 56106-00 (Dimensions: 150 x 120 x 40 mm)
Flow cell for 56106-00 (Dimensions: 150 x 120 x 40 mm)
5610650

₹94,400.00INR / Each
+ =
Total Price 94400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from a variety of accessories
  • 1 year warranty

More About this Item

Electrodes and probes, carrying cases, cables, calibration standards, and replacement parts.

Model SZ7233 flow cell has a transparent epoxy body that accepts up to three 12-mm diameter sensors. Also accepts one 5-mm diameter termperature sensor.

Flow rates of 10 to 30 liters/hour and 1/4" connections.

1 Year Warranty
Specifications
  • MaterialEpoxy
  • Compatible With12 mm dia electrodes
  • Width (cm)12
  • Height (cm)4
  • Length (cm)15
  • DescriptionFlow cell for 56106-00 (Dimensions: 150 x 120 x 40 mm)
  • Warranty1 year
Reviews
Q&A