Flir MR60 Moisture Meter

Representative image only.

Flir MR60 Moisture Meter

Flir | Mfr: MR60| Item: 3975617

Flexibility to take both destructive and nondestructive moisture measurements

Call For Price

Call For Price

Buy It Together

Current Item

Flir MR60 Moisture Meter
Flir MR60 Moisture Meter
3975617

Call For Price
+ =
Total Price 10700.00 ADD 2 ITEMS TO CART
Product Description

Includes

external moisture pin probe, rechargeable Li-ion battery, USB cable, and AC adapter.

Key Features

  • Conveniently saves readings as a screenshot in a CSV file with date, time, and settings
  • Durable enough to withstand a 3-meter drop
  • Bright, easy-to-read digits with color bar graph
  • Quick response time—70 ms with pin and 100 ms for pinless sensor
  • 2 year warranty

More About this Item

This easy-to-use pin and pinless moisture meter features advanced functionalities to meet all your professional measurement needs. Quickly scan for moisture using the integrated noninvasive pinless moisture sensor. Use the included pin probe to take resistive moisture content measurements. Select one of eleven material groups for pin moisture, or set a reference point for pinless moisture scanning.

Save up to 9999 screenshots to view on your display or transfer via the USB port to view on your PC. Programmable high-moisture alarm provides audible and visual alerts. Auto power-off can be set at 1, 5, or 20 minutes. Select to view text display in 14 available languages. Features low-battery indicator.

Two year warrantyUL Listed to Canadian safety standards.IP54 RatedUL Listed.
Specifications
  • Measurement TypePin/Pinless
  • Moisture Range Wood Scale (Min) (%)7
  • Moisture Range Wood Scale (Max) (%)30
  • Display TypeQVGA (320 x 240 pixel) 2.3" 64K color TFT graphical display
  • Data LoggingYes
  • Memory Capacity4 GB; 9999 image storage capacity
  • Outputmicro USB
  • Battery1 3.7V rechargeable lithium-ion (included)
  • Power (VAC)100 to 240
  • Height (in)1 5/8
  • Width (in)2 7/8
  • Length (in)5 1/2
  • DescriptionMoisture Meter
  • Warranty2 year
Reviews
Q&A