Flir MR55 Pin Style Moisture Meter with Bluetooth

Representative image only.

Flir MR55 Pin Style Moisture Meter with Bluetooth

Flir | Mfr: MR55| Item: 3572513

Get accurate readings by selecting appropriate test material from built-in library

₹49,200.00INR / Each

₹49,200.00INR / Each
Product Description

Includes

Protective pin cap, spare set of electrode pins and two AA batteries.

Key Features

  • Bluetooth® connectivity provides wireless data transfer to mobile devices
  • Measurements automatically compensate for ambient temperature
  • Inspect dim areas with bright LED flashlight and backlit display
  • Rugged, durable IP40-rated housing can withstand a 6.6-ft (2-m) drop
  • 3 year warranty

More About this Item

This pin-style meter with wireless connectivity is ideal for measuring moisture level, humidity and ambient temperature in wood, drywall, and concrete. Featuring Bluetooth® technology, the meter allows you to view data on your mobile device using the FLIR Tools® Mobile app. Fine tune the moisture meter for accurate measurements by selecting one of the eleven appropriate test material groups from the built-in library. QR code on back of meter provides a website link to material group information.

Features include auto power off after 20 minutes of inactivity, data hold, firmware upgrades via micro USB port, integrated LED flashlight, self-test calibration verification and pin check integrated in protective cap, and replaceable electrode pins.

3 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)7
  • Moisture Range Wood Scale (Max) (%)99
  • Moisture Range Non-Wood Scale (Min) (%)1
  • Moisture Range Non-Wood Scale (Max) (%)99
  • Moisture Accuracy ±2% MC from 7 to 29%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature accuracy±2°F (±1°C)
  • Display TypeLCD, backlit
  • Battery2 AA (included)
  • Height (in)1 1/4
  • Width (in)2 1/4
  • Length (in)7 3/8
  • DescriptionPin Style Moisture Meter with Bluetooth
  • Warranty3 year
Reviews
Q&A