Flir Interchangeable 25° Low-Range (LR), 7-8.5 µm Lens

Representative image only.

Flir Interchangeable 25° Low-Range (LR), 7-8.5 µm Lens

Flir | Mfr: T300115| Item: 3975814

Swappable lens options provide a quick way to visualize gases of interest

₹2,974,000.00INR / Each

₹2,974,000.00INR / Each
Product Description

Includes

Infrared camera with lens, power supply for battery charger, power supply 15 W/3 A, printed documentation, SD card (8 GB), USB 2.0 A to USB Type-C cable, USB Type-C to HDMI and PD adapter, USB Type-C to USB Type-C cable (USB 2.0 standard), lens cap strap, lens cleaning cloth, neck strap, small eyecup, battery (2x), battery charger, hard transport case, lens cap front, lens cap front and rear (only for extra lenses).

Key Features

  • Gas-specific, spectral filtered lenses can be easily changed out in the field
  • Additional low-range lens at 25° for the GF77 cameras
  • 2 year warranty

More About this Item

The lenses are spectrally filtered from 7-8.5 and 9.5-12 µm, respectively. The low-range (LR) lens may be used for visualizing methane, nitrous oxide, propane, sulfur dioxide, and refrigerants R-134a or R-152a. The high-range (HR) lens may be used for visualizing sulfur hexafluoride, ammonia, and ethylene.

Two year warranty
Specifications
  • DescriptionInterchangeable 25° Low-Range (LR), 7-8.5 µm Lens
Reviews
Q&A