Flexible Brushes for Tubing, 48"L, 1/2 to 1" Diameter

Representative image only.

Flexible Brushes for Tubing, 48"L, 1/2 to 1" Diameter

| Item: 8455212

Clean 1/2 to 1" diameter tubing

₹2,800.00INR / Each

₹2,800.00INR / Each

Buy It Together

Current Item

Flexible Brushes for Tubing, 48"L, 1/2 to 1" Diameter
Flexible Brushes for Tubing, 48"L, 1/2 to 1" Diameter
8455212

₹2,800.00INR / Each
+ =
Total Price 8600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Polypropylene bristles with a galvanized steel wiring
  • 48" long

More About this Item

Brushes have polypropylene bristles with a galvanized steel wiring. Fits tubes with 1/2", 3/4", and 1" diameters. Excellent for cleaning out all types of tubing.

Specifications
  • MaterialPolypropylene Bristles
  • Length (in)48
  • DescriptionFlexible Brushes for Tubing, 48" L for 0.5 to 1" Diameter; 1/Pk
Reviews
Q&A