Fischer Technology MPO Dualscope Coating Thickness Gauge; 0-80 mils, Mag Induction/Eddy Current

Representative image only.

Fischer Technology MPO Dualscope Coating Thickness Gauge; 0-80 mils, Mag Induction/Eddy Current

Fischer Technology | Mfr: 605-360| Item: 5410219

Measures the thickness of coatings quickly and non-destructively using magnetic induction and Eddy current methods

₹308,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹308,000.00INR / Each

Buy It Together

Current Item

Fischer Technology MPO Dualscope Coating Thickness Gauge; 0-80 mils, Mag Induction/Eddy Current
Fischer Technology MPO Dualscope Coating Thickness Gauge; 0-80 mils, Mag Induction/Eddy Current
5410219

₹308,000.00INR / Each
+ + =
Total Price 540400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Fe base, Al base, certified calibration foil, lanyard, carrying case, two AA batteries, and certificate of calibration supplied by the manufacturer (MP0R models also include Fischer Data Center Software with USB cable).

Key Features

  • No probe included, must be purchased separately
  • 1 year warranty

More About this Item

These handheld coating thickness gauges have an integrated measurement probe for quick and easy results. The probe measures non-magnetic coatings like paint and enamel applied to ferrous substrates such as steel or iron using the magnetic induction method and/or measures non-conductive coatings applied to non-ferrous substrates such as aluminum and stainless steel, copper or brass, using the eddy current method. Gauges conform to ASTM D7091, B499, B244, DIN EN ISO 2178, 2360, 2808, SSPC-PA2 and more.

MPO Series features include display of mean value, standard deviation, min/max, number of measurements per block, and memory storage capability of up to 1000 measurements.

MPOR Series include a USB interface for bi-directional data transmission to Fischer Data Center Software allowing you download and store measurement data and create custom inspection reports. Gauges feature memory storage capability of up to 10,000 measurements.

1 Year Warranty
Specifications
  • Range0 to 80 mil (0 to 2000 µm)
  • Resolution0.0001
  • AccuracyUp to 75 µm: ±1.5 µm; 75 to 1000 µm: ±2%; 1000 to 2000 µm: ±3%
  • Sampling Rate70 readings per minute
  • Measuring MethodEddy current, Magnetic induction
  • DisplayLCD
  • Memory1000 readings
  • PowerTwo AA batteries
  • Depth (in)1.125
  • Width (in)2.5
  • Height (in)3.33
  • Depth (cm)2.8
  • Width (cm)6.4
  • Height (cm)8.5
  • DescriptionCoating Thickness Gauge; 0-80 mils, Mag Induction/Eddy Current
  • Warranty1 year
Reviews
Q&A