Extech Waterproof Pocket ORP Tester

Representative image only.

Extech Waterproof Pocket ORP Tester

Extech | Mfr: RE300| Item: 5302647

High resolution of 1 mV

Call For Price

Call For Price

Buy It Together

Current Item

Extech Waterproof Pocket ORP Tester
Extech Waterproof Pocket ORP Tester
5302647

Call For Price
+
Extech RE305 Exstik Replacement ORP Electrode
3565003

₹19,000.00INR / Each
=
Total Price 19000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Flat surface ORP electrode, protective sensor cap, sample cup with cap, four 3V CR2032 button batteris and 48" (1.2 m) neckstrap.

Key Features

  • Measures ORP/Redox from -999 to 999 mV
  • Automatic electronic self calibration
  • Simulated analog bargraph displays change in ORP reading
  • Waterproof to IP57 protects meter from wet environments
  • 1 year warranty
1 Year Warranty
Specifications
  • Meter TypeTester
  • WaterproofYes
  • Width (cm)3.571748
  • Height (cm)17.263872
  • Width (in)1 13/32
  • Length (in)1 19/32
  • Height (in)6 51/64
  • DescriptionWaterproof Pocket ORP Tester
  • Warranty1 year
Reviews
Q&A