Extech VT30 Multifunction Voltage Tester with LCD

Representative image only.

Extech VT30 Multifunction Voltage Tester with LCD

Extech | Mfr: VT30| Item: 2002134

₹30,200.00INR / Each

for an additional
₹28,000.00INR / Each
for an additional
₹29,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹30,200.00INR / Each

Buy It Together

Current Item

Extech VT30 Multifunction Voltage Tester with LCD
Extech VT30 Multifunction Voltage Tester with LCD
2002134

₹30,200.00INR / Each
+ =
Total Price 58200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Voltage, continuity and phase tester with flashlight

  • EHVT10 LED AC/DC voltage indication:
    AC: 24, 48, 120, 208, 240,277, 480, 600
    DC: 6, 12, 24, 36, 48, 110, 220, 400
  • EHVT30 LCD AC/DC Voltage indication
    6, 12, 24, 50, 230, 400, 690
  • Polarity detection with LEDs for positive and negative DC
  • Continuity Test with audible tone
  • Low impedance testing
  • Built-in flashlight for testing in tight areas
  • Phase rotation test
  • Voltage function operates without battery
  • Rubberized double-molded IP64 housing
  • EHVT30 includes large backlit LCD display
  • Dimensions: 9.4 x 3 x 1.6" (240 x 78 x 40mm)
  • Weight: 8.4oz (237g)

  • 1 Year Warranty
    Specifications
    • Safety RatingCAT II 1000V, CAT III 600V, EN 61010-1
    • DescriptionMultifunction Voltage Tester with LCD
    • Warranty1 Year
    Reviews
    Q&A