Extech VPC300 Particle Counter with Built-in Camera

Representative image only.

Extech VPC300 Particle Counter with Built-in Camera

Extech | Mfr: VPC300| Item: 1845030

Internal camera takes pictures/video, matching data with a location

Call For Price

Call For Price
Product Description

Includes

tripod, software, USB cable, AC adapter/charger, protective case, and NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Monitors particles, temperature, humidity, and dew point for a complete air quality picture
  • 1 year warranty

More About this Item

Ideal for use monitoring cleanrooms, air quality tests, and much more! Built-in camera allows capture of pictures or video in order to connect the data with the exact location. Store up to 5000 records and 20 minutes of video in the 74 MB of memory. Each record includes date, time, counts, humidity, temperature, sample volumes, and location label. Generate reports with videos, photos, and data using the included software. For additional memory capacity, a slot for a microSD card is included (memory card not included; max size 8 GB).
For continuous monitoring, use the included tripod for stability. Also features max, min, difference, and average recording; auto power off; selectable sample time, count data, and programmable delay; and language selection from English, French, German, and Spanish.

1 Year WarrantyConformite Europeenne
Specifications
  • Particle Size (micron)6 channels: 0.3, 0.5, 1.0, 2.5, 5.0 and 10
  • Max Flow Rate (CFM)0.1
  • Max Flow Rate (LPM)2.83
  • Display2.8" (7 cm) color LCD with backlight and adjustable brightness
  • MemoryUp to 5000 samples and up to 20 minutes of video; can also use up to an 8 GB microSD card (not included)
  • OutputUSB
  • PowerRechargeable NiMH battery with AC adapter/charger
  • Battery Life4 hours of continuous use
  • Height (in)9.375
  • Depth (in)2.25
  • Width (in)3
  • Height (cm)24
  • Depth (cm)5.7
  • Width (cm)7.5
  • DescriptionParticle Counter with Built-in Camera
  • Warranty1 year
Reviews
Q&A