Extech TM20 Waterproof Thermometer; 3/4" SS Probe, 9.2' Cable

Representative image only.

Extech TM20 Waterproof Thermometer; 3/4" SS Probe, 9.2' Cable

Extech | Mfr: TM20| Item: 9500155

Won't fail under occasional splashing

Call For Price

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech TM20 Waterproof Thermometer; 3/4" SS Probe, 9.2' Cable
Extech TM20 Waterproof Thermometer; 3/4" SS Probe, 9.2' Cable
9500155

Call For Price
+ =
Total Price 18700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Probe and one 3V CR2032 battery.

Key Features

  • Waterproof, dustproof housing is IP65-rated
  • Won't permit out-of-range failures—visual and audible alarms alert you to under- and over-range conditions
  • Goes where you need it—magnetic back for hanging, built-in stand for benchtop, or hang directly on wall
  • Choose NSF-certified model 39758-99 for use in the food service industry
  • Includes 0.78" (20mm) Stainless steel probe with 9.6ft (2.9m) cable
  • Sensor measures Temperature from -40 to 158F (-40 to 70C)
  • 1 year warranty

More About this Item

Temperature indicator features selectable temperature scale (°F/°C), high/low set points, min/max reading, data hold, alarm icons, and low-battery indicator.

1 Year WarrantyConformite Europeenne
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)158
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Accuracy±1.8°F (±1.0°C)
  • Resolution0.1°
  • AlarmYes
  • Mounting TypeDesktop, wall-mount, or magnetic backing
  • Min/Max FunctionYes
  • Display TypeLCD
  • Height (in)2 1/5
  • No. of Probe(s) Included1
  • Probe Length (in)25/32
  • Cable Length (in)110 2/5
  • Battery1 3V CR2032 (included)
  • DescriptionWaterproof Thermometer; 3/4" SS Probe, 9.2' Cable
  • Warranty1 year
Reviews
Q&A