Extech Thermohygrometer Clock, 10 to 99% RH, 14 to 140°F

Representative image only.

Extech Thermohygrometer Clock, 10 to 99% RH, 14 to 140°F

Extech | Mfr: 445702| Item: 3780200

Simultaneously displays time, humidity, and temperature

₹13,500.00INR / Each

for an additional
₹32,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹13,500.00INR / Each

Buy It Together

Current Item

Extech Thermohygrometer Clock, 10 to 99% RH, 14 to 140°F
Extech Thermohygrometer Clock, 10 to 99% RH, 14 to 140°F
3780200

₹13,500.00INR / Each
+ =
Total Price 46100.00 ADD 2 ITEMS TO CART
Product Description

Includes

one AAA battery

Key Features

  • Clock displays 12/24 hour time
  • Max/Min with 'reset' function
  • Humidity: 10 to 85% RH
  • Temp: 14 to 140°F or -10 to 60°C
  • Accuracy: ±6% RH; ±1.8°F, ±1°C
  • 1 year warranty

More About this Item

Place unit on your desk or mount on the wall. Push MIN/MAX button to view minimum and maximum measurements. Clock displays 12-hour time with a.m./p.m. indicator when in °F mode, and 24-hour time when in °C mode.

1 Year Warranty
Specifications
  • Min RH Range (%)25
  • Max RH Range (%)95
  • RH Accuracy±6% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)-14
  • Min Temperature (° C)-10
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Response Time5 minutes
  • Display TypeLCD (2-digit for RH; 2.5-digit for temperature)
  • Mounting TypeWall
  • Battery1 AAA (included)
  • Height (in)4 9/16
  • Width (in)2 3/4
  • Depth (in)9/16
  • DescriptionThermohygrometer Clock, 10 to 99% RH, 14 to 140°F
  • Warranty1 year
Reviews
Q&A