Extech SP505 Pocket Solar Power Light Meter

Representative image only.

Extech SP505 Pocket Solar Power Light Meter

Extech | Mfr: SP505| Item: 3572504

Accurately measure solar radiation power levels from outdoor sunlight

₹51,500.00INR / Each

₹51,500.00INR / Each
Product Description

Includes

Carrying case and two AAA batteries.

Key Features

  • Built-in solar light sensor features precision photo diode
  • Easily toggle between W/cm2 and BTU units
  • Data Hold freezes current reading on LCD
  • Auto power-off conserves battery life
  • 1 year warranty

More About this Item

Easily determine the best location and angle for your solar panel and solar water heater installations using this compact solar power meter. The built-in precision solar light sensor is ideal for measuring the solar insulation of windows, car headlight intensity, and effectiveness of solar film.

1 Year WarrantyConformite Europeenne
Specifications
  • Resolution0.1
  • Accuracy±10 W/m2, ±3 BTU (ft2*h) or ±5% rdg; whichever is greater
  • Display TypeLCD
  • SensorSolar light
  • Height (in)4 1/4
  • Depth (in)7/8
  • Width (in)1 7/8
  • Height (cm)10.8
  • Width (cm)4.8
  • Depth (cm)2.3
  • Powertwo AAA batteries
  • DescriptionPocket Solar Power Light Meter, 3999 W/m2 and 634 BTU
  • Warranty1 year
Reviews
Q&A