Extech SDL400 Light Meter with Datalogging and Sd Card

Representative image only.

Extech SDL400 Light Meter with Datalogging and Sd Card

Extech | Mfr: SDL400| Item: 5053706

Records data on an SD card in Excel® format for easy transfer to a PC

₹103,000.00INR / Each

for an additional
₹39,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹103,000.00INR / Each

Buy It Together

Current Item

Extech SDL400 Light Meter with Datalogging and Sd Card
Extech SDL400 Light Meter with Datalogging and Sd Card
5053706

₹103,000.00INR / Each
+
InnoCal NIST-Traceable Calibrations; Light Meters, Visible
1710144

₹39,800.00INR / Each
=
Total Price 142800.00 ADD 2 ITEMS TO CART
Product Description

Includes

2G SD card, light sensor with protective cover, hard carrying case, and six AA batteries.

Key Features

  • Cosine and color-corrected measurements
  • Utilizes precision silicon photo diode and spectral response filter
  • Data logger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Offset adjustment used for zero function to make relative measurements
  • Adjustable data sampling rate
  • Stores 99 readings manually and 20 M readings via 2G SD card
  • Type K and J thermocouple input for high temperature measurements
  • Large backlit LCD display
  • Record/Recall min, max readings
  • Data hold plus auto power off with disable function
  • 3 year warranty

More About this Item

Use this light meter to gather precision measurements for all your light monitoring requirements. Unit provides cosine and color-correction capabilities along with a datalogger function that date and time stamps, and stores up to 99 readings manually and up to 20 M of readings on an SD card in Excel format for easy transfer to a PC. Meter features an adjustable data sampling rate of 1 to 3600 seconds and provides temperature measurement capabilities with any type J or K thermocouple.

3 Year WarrantyConformite Europeenne
Specifications
  • Min Measurement (Fc)200
  • Max Measurement (Fc)10000
  • Min Measurement (Lux)2000
  • Max Measurement (Lux)100000
  • Resolution0.1 Fc, 1 Lux
  • Accuracy±4% of reading
  • FunctionRecords data on an SD card in Excel® format for easy transfer to a PC
  • Display TypeLCD (backlit)
  • Data Logging99 readings manually; 20,000,000 readings via 2G SD card
  • Height (in)7 1/4
  • Depth (in)2
  • Width (in)3
  • Height (cm)18.4
  • Depth (cm)5
  • Width (cm)7.6
  • PowerAA Battery (6)
  • DescriptionLight Meter with Datalogging and Sd Card
  • Warranty3 year
Reviews
Q&A