Extech SDL350 Hot Wire CFM Thermoanemometer

Representative image only.

Extech SDL350 Hot Wire CFM Thermoanemometer

Extech | Mfr: SDL350| Item: 1030006

Records air and temperature data on an SD card for easy transfer to a PC for analysis

₹198,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹198,000.00INR / Each

Buy It Together

Current Item

Extech SDL350 Hot Wire CFM Thermoanemometer
Extech SDL350 Hot Wire CFM Thermoanemometer
1030006

₹198,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
+ =
Total Price 259300.00 ADD 3 ITEMS TO CART
Product Description

Includes

Telescoping probe, 2 GB SD card, hard carrying case, and six AA batteries.

Key Features

  • Narrow-diameter telescoping probe fits into HVAC ducts and other small openings; extends up to 7 feet (2.1 meters) maximum length with cable
  • Stores 99 readings manually and 20 M readings via 2 G SD card
  • Data logger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Measure in ft/min, m/s, mph, km/h, or knots
  • Large, 9999-count LCD displays air velocity or volume, and temperature simultaneously
  • Record and recall Min/Max readings
  • Adjustable data sampling rate from 1 to 3600 seconds
  • Type J/K thermocouple input for high-temperature measurements
  • Data hold plus auto power-off with disable function
  • Built-in PC interface
  • 3 year warranty
3 Year Warranty
Specifications
  • Max Air Velocity (ft/min)3940
  • Min Air Velocity (ft/min)40
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±5% of reading
  • Max Air Volume (CFM)1907000
  • Min Air Volume (CFM)0
  • Volume Resolution0.001 to 100 CFM (0.001 to 1 m³/min)
  • Number Of Temperature Channels2
  • Types Of Probes AcceptedTypes J and K thermocouple
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (±0.8°C)
  • Temperature Resolution0.1°
  • Data LoggingYes
  • Data Storage (samples)99 internal, 2 GB (SD card)
  • Logging Intervals1 second to 1 hour
  • Width (in)2 3/8
  • Height (in)2
  • Length (in)7 1/8
  • Battery6 AA (included)
  • Power (VAC)117
  • DescriptionHot Wire CFM Thermoanemometer
  • Warranty3 year
Reviews
Q&A