Extech RHT20 Humidity/Temperature USB Datalogger

Representative image only.

Extech RHT20 Humidity/Temperature USB Datalogger

Extech | Mfr: RHT20| Item: 6851700

Datalogs 16,000 Humidity and 16,000 Temperature readings with a user programmable sample rate

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech RHT20 Humidity/Temperature USB Datalogger
Extech RHT20 Humidity/Temperature USB Datalogger
6851700

Call For Price
+ =
Total Price 40300.00 ADD 2 ITEMS TO CART
Product Description

Includes

Complete with 3.6V Lithium battery, mounting bracket with combination lock , and Windows® 2000, XP, and Vista compatible analysis software

Key Features

  • USB interface for easy setup and data download
  • Selectable data sampling rate: 1 second to 24 hours
  • User-progammable alarm thresholds for RH and temperature
  • LCD displays current readings, Min/Max and alarm status
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)158
  • Min Temperature (° F)-40
  • Max Temperature (° C)70
  • Min Temperature (° C)-40
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±1.8 (14 to 104), ±3.6 (all other ranges)
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±1.0 (-10 to 40), ±2.0 (all other ranges)
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3%RH (40 to 60%), ±3.5%RH (20 to 40 & 60 to 80%), ±5%RH (0 to 20 & 80 to 100%)
  • Memory SizeTemperature: 16,000 points; Relative Humidity: 16,000 points
  • Length (in)3 45/64
  • Height (in)1 29/32
  • Width (in)1 13/64
  • Length (cm)9.4
  • Height (cm)4.9
  • Width (cm)3.1
  • DescriptionHumidity/Temperature USB Datalogger
  • Warranty1 year
Reviews
Q&A